This product requires certification to purchase.

2 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

You last purchased this on
 
Mueller Company

Super Centurion® 2 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA4232LAOLUJK
  • Item #1781293
  • Manufacturer Part #A-423
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

Super Centurion® 2 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA4232LAOLUJK
  • Item #1781293
  • Manufacturer Part #A-423
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C502, ANSI 61, ANSI 372, ANSI B16.1 Class 125
AWWA:
AWWA C-502
Collection:
Super Centurion®
Depth of Trench:
2 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Size:
5-1/4 in