This product requires certification to purchase.

4 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
Mueller Company

Super Centurion® 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA421538847STARK
  • Item #7187111
  • Manufacturer Part #421-538847
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

Super Centurion® 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA421538847STARK
  • Item #7187111
  • Manufacturer Part #421-538847
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
Super Centurion®
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Material:
Bronze, Stainless Steel
Pressure - Maximum:
250 psi
UL Listed:
UL 246
Valve Size:
4-1/2 in