This product requires certification to purchase.

You last purchased this on
 
Mueller Company

Super Centurion®

  • Fast #
  • Part #MA423LAOLSLAR
  • Item #4336093
  • Manufacturer Part #A-423-LA-OL-S
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

Super Centurion®

  • Fast #
  • Part #MA423LAOLSLAR
  • Item #4336093
  • Manufacturer Part #A-423-LA-OL-S
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Includes 2 hose nozzles and 1 pumper nozzle
  • 10-year limited warranty on material and workmanship
  • Meets all applicable parts of ANSI/AWWA C502 standard
  • Post type dry barrel design
  • Dry top design with O-ring sealed oil reservoir
  • Traffic feature with stainless steel safety stem coupling
  • Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
  • Operating nut available in wide variety of shapes and sizes - open left or right
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C502
ASTM:
ASTM A-126, ASTM A-536, ASTM B-16, ASTM B-62, ASTM D-2000
AWWA:
AWWA C-502
Collection:
Super Centurion®
Depth of Trench:
5 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
32 in
Material:
Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel, Steel
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes
Valve Size:
5-1/4 in