This product requires certification to purchase.

16 in. Mechanical Joint x Flanged Cast Iron Open Right Tapping Valve

You last purchased this on
 
Mueller Company

T-2360 Series 16 in. Mechanical Joint x Flanged Cast Iron Open Right Tapping Valve

  • Fast #
  • Part #MT23601916ORCWD
  • Item #3077744
  • Manufacturer Part #T23601916ORCWD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

T-2360 Series 16 in. Mechanical Joint x Flanged Cast Iron Open Right Tapping Valve

  • Fast #
  • Part #MT23601916ORCWD
  • Item #3077744
  • Manufacturer Part #T23601916ORCWD
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, certified to ANSI/NSF 61 standard, listed by underwriters laboratories Inc. and ULC, approved by factory mutual crop
  • Inlet flange complies with ANSI B16.1, class 125 drilling and with MSS SP-60
  • Mechanical joint outlet complies with ANSI/AWWA C-111 standard
  • Iron body with nominal 10 mils MUELLER® Pro-Gard™ epoxy fusion coated interior and exterior surfaces
  • Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 Standard and is certified to NSF 61
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Non-rising stem (NRS)
  • Triple O-ring seal stuffing box (2 upper &1 lower O-ring), with fourth O-ring serving as dirt seal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI B16.1 Class 125, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM B-138, ASTM B-62, ASTM B-98, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Coating:
Fusion Epoxy
Collection:
T-2360 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
MSS:
MSS SP-60
Material:
Cast Iron, Ductile Iron, Rubber
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Open Right
Valve Disc Material:
Cast Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Valve Stem
Valve Size:
16 in
Valve Stem:
Non-rising
Valve Type:
Waterworks Tapping Valve
Waterworks Application:
Water