This product requires certification to purchase.

3 in. Mechanical Joint Open Right Resilient Seated Tapping Valve (Les Accessories)

You last purchased this on
 
Mueller Company

T-2360 Series 3 in. Mechanical Joint Open Right Resilient Seated Tapping Valve (Les Accessories)

  • Fast #
  • Part #MT236019MORCWD
  • Item #3077740
  • Manufacturer Part #T236019MORCWD
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

T-2360 Series 3 in. Mechanical Joint Open Right Resilient Seated Tapping Valve (Les Accessories)

  • Fast #
  • Part #MT236019MORCWD
  • Item #3077740
  • Manufacturer Part #T236019MORCWD
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C509, ANSI 61, ANSI B16.1, ANSI C111, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM D-2000, ASTM B-138, ASTM B-584
AWWA:
AWWA C-509, AWWA C-111, AWWA C-550
Coating:
Fusion Epoxy
Collection:
T-2360 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
MSS:
MSS SP-60
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
Yes
Valve Body Style:
Resilient Seated
Valve Disc Material:
Cast Iron
Valve Size:
3 in
Valve Stem:
Non-rising
Waterworks Application:
Water