4 in. Mechanical Joint Ductile Iron Resilient Seated Open Left Everdur Tapping Valve (Less Accessories)
T-2360 Series 4 in. Mechanical Joint Ductile Iron Resilient Seated Open Left Everdur Tapping Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8Product Details
Product Details
Specifications
- ANSI:
- ANSI C509, ANSI 61, ANSI B16.1, ANSI C111, ANSI C550
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM D-2000, ASTM A-138, ASTM B-62
- AWWA:
- AWWA C-509, AWWA C-111, AWWA C-550, AWWA C-106, AWWA C-108, AWWA C-102, AWWA C-151
- Coating:
- Fusion Epoxy
- Collection:
- T-2360 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- MSS:
- MSS SP-60
- Material:
- Ductile Iron, Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Cast Iron
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Waterworks Application:
- Water