6 in. Mechanical Joint Open Right Resilient Seated Tapping Valve
T-2360 Series 6 in. Mechanical Joint Open Right Resilient Seated Tapping Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Documents
Specifications
- ANSI:
- ANSI C509, ANSI 61, ANSI B16.1, ANSI C111, ANSI C550
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-509, AWWA C-111, AWWA C-550
- Coating:
- Fusion Epoxy
- Collection:
- T-2360 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- MSS:
- MSS SP-60
- Material:
- Ductile Iron, Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Cast iron
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Waterworks Application:
- Water