6 in. Mechanical Joint x Flanged Cast Iron Open Left Tapping Valve
T-2360 Series 6 in. Mechanical Joint x Flanged Cast Iron Open Left Tapping Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, certified to ANSI/NSF 61 standard, listed by underwriters laboratories Inc. and ULC, approved by factory mutual crop
- Inlet flange complies with ANSI B16.1, class 125 drilling and with MSS SP-60
- Mechanical joint outlet complies with ANSI/AWWA C-111 standard
- Iron body with nominal 10 mils MUELLER® Pro-Gard™ epoxy fusion coated interior and exterior surfaces
- Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 Standard and is certified to NSF 61
- Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
- Non-rising stem (NRS)
- Triple O-ring seal stuffing box (2 upper &1 lower O-ring), with fourth O-ring serving as dirt seal
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.1 Class 125, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
- ASTM:
- ASTM A-126 Class B, ASTM B-138, ASTM B-62, ASTM B-98, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-509, AWWA C-550
- Coating:
- Fusion Epoxy
- Collection:
- T-2360 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Length:
- 13 in
- MSS:
- MSS SP-60
- Material:
- Cast Iron, Ductile Iron, Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Waterworks Tapping Valve
- Waterworks Application:
- Water