This product requires certification to purchase.

12 in. Mechanical Joint Resilient Seated Open Right Tapping Valve

You last purchased this on
 
Mueller Company

T-2361 Series 12 in. Mechanical Joint Resilient Seated Open Right Tapping Valve

  • Fast #
  • Part #MT23611912OR
  • Item #7045363
  • Manufacturer Part #120T236119RN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

T-2361 Series 12 in. Mechanical Joint Resilient Seated Open Right Tapping Valve

  • Fast #
  • Part #MT23611912OR
  • Item #7045363
  • Manufacturer Part #120T236119RN
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Open right (clockwise) direction of opening
  • One end flanged with alignment lip to attach to Tapping Sleeve, other end available with a variety of end connections with a special flange to permit attachment of Drilling Machine and Adapter
  • Iron body with nominal 10 mils Mueller Pro-Gard ™ Fusion Bonded Epoxy Coated interior and exterior surfaces
  • Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
  • Triple O-ring seal (2 above the thrust collar and 1 below)
  • Designed for potable water applications
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI B16.1
ASME:
ASME B16.1
ASTM:
ASTM A-536
AWWA:
AWWA C-111, AWWA C-515, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
T-2361 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
ISO:
ISO 9001
Length:
14-7/8 in
MSS:
MSS SP-60
Material:
Ductile Iron, Rubber
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
350 psig
Recommended Valve Application:
Water
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Resilient Seated
Valve Disc Material:
Ductile Iron
Valve Port Opening:
Full Port
Valve Size:
12 in
Valve Stem:
Non-rising
Valve Type:
Waterworks Tapping Valve
Waterworks Application:
Water