This product requires certification to purchase.

8 in. Mechanical Joint Ductile Iron Resilient Seated Open Left Tapping Valve (Less Accessories)

You last purchased this on
 
Mueller Company

T-2361 Series 8 in. Mechanical Joint Ductile Iron Resilient Seated Open Left Tapping Valve (Less Accessories)

Brand image
You last purchased this on
 
Mueller Company

T-2361 Series 8 in. Mechanical Joint Ductile Iron Resilient Seated Open Left Tapping Valve (Less Accessories)

  • Fast #
  • Part #MT236119XOL
  • Item #7045294
  • Manufacturer Part #080T236119LN
4.8 out of 5 Customer Rating

X Points
$2,454.51
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1, ANSI C111, ANSI C509, ANSI C550
ASTM:
ASTM A-126 Grade B, ASTM A-536, ASTM A-584, ASTM B-98, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-509, AWWA C-515, AWWA C-550
Coating:
Fusion Epoxy
Collection:
T-2361 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
MSS:
MSS SP-60
Material:
Ductile Iron, Rubber
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
700 psig
UL Listed:
Yes
Valve Body Style:
Resilient Seated
Valve Disc Material:
Cast Iron
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Waterworks Tapping Valve
Waterworks Application:
Water



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing