This product requires certification to purchase.

4 in. Mechanical Joint Full Ductile Resilient Seated Open Left Tapping Valve

You last purchased this on
 
Mueller Company

T-2362 Series 4 in. Mechanical Joint Full Ductile Resilient Seated Open Left Tapping Valve

  • Fast #
  • Part #MT236219POL
  • Item #3105426
  • Manufacturer Part #T236219POL
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

T-2362 Series 4 in. Mechanical Joint Full Ductile Resilient Seated Open Left Tapping Valve

  • Fast #
  • Part #MT236219POL
  • Item #3105426
  • Manufacturer Part #T236219POL
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
  • Designed for potable water application
  • Triple O-ring seal
  • 2 in square wrench nut
  • Open left (counter-clockwise) opening direction
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI B16.1, ANSI B16.42
ASME:
ASME B16.1, ASME B16.42
ASTM:
ASTM A-536
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
T-2362 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Length:
11-81/89 in
MSS:
MSS SP-60
Material:
Ductile Iron, Rubber
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
350 psig
Recommended Valve Application:
Water
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Resilient Seated
Valve Disc Material:
Ductile Iron
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Waterworks Tapping Valve
Waterworks Application:
Fire