This product requires certification to purchase.

Wrench Nut Metal Valve Repair Part

You last purchased this on
 
Mueller Company

Wrench Nut Metal Valve Repair Part

  • Fast #
  • Part #M5336081
  • Item #3451577
  • Manufacturer Part #533608-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

Wrench Nut Metal Valve Repair Part

  • Fast #
  • Part #M5336081
  • Item #3451577
  • Manufacturer Part #533608-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Product Type:
Wrench Nut
UL Listed:
No