This product requires certification to purchase.

1-1/2 in. Forged Brass Flange

You last purchased this on
 
Mueller Industries

1-1/2 in. Forged Brass Flange

  • Fast #
  • Part #MA05148
  • Item #1291592
  • Manufacturer Part #A-5148
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Industries

1-1/2 in. Forged Brass Flange

  • Fast #
  • Part #MA05148
  • Item #1291592
  • Manufacturer Part #A-5148
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Solder
End Connection 2:
Flanged
End Connections:
Solder x Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Forged Brass