1-1/4 in. Copper 90° Street Elbow (1-3/8 in. OD)
1-1/4 in. Copper 90° Street Elbow (1-3/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 125 Pallet: 3000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Meets applicable industry standards
- NSF approved
- Fine quality Copper fittings made in the USA
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.22, ASME B16.29, ASME B1.20.1
- ASTM:
- ASTM B-88, ASTM B-280, ASTM B-75
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes