This product requires certification to purchase.

3/4 in. Copper Male Adapter

You last purchased this on
 
Mueller Industries

3/4 in. Copper Male Adapter

  • Fast #
  • Part #MWB01146
  • Item #1669732
  • Manufacturer Part #WB01146
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Industries

3/4 in. Copper Male Adapter

  • Fast #
  • Part #MWB01146
  • Item #1669732
  • Manufacturer Part #WB01146
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use in above-ground potable water supply systems
  • Constructed of high-grade copper or bronze materials
  • Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
  • Wrot fittings meet NSF 61G
  • Requires Certification

Specifications

ASME:
ASME B1.21.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Male Adapter
Length:
1-69/100 in
Material:
Wrot Copper
NSF:
NSF 61 Annex G
NSF Certified:
Yes