This product requires certification to purchase.

3/8 x 1/2 in. x 30 ft. Mini-Split Line Set

You last purchased this on
 
Mueller Industries

3/8 x 1/2 in. x 30 ft. Mini-Split Line Set

  • Fast #
  • Part #M60880300M145
  • Item #4346653
  • Manufacturer Part #60880300M145
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Industries

3/8 x 1/2 in. x 30 ft. Mini-Split Line Set

  • Fast #
  • Part #M60880300M145
  • Item #4346653
  • Manufacturer Part #60880300M145
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Length:
30 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
1/2 in
UL Listed:
No