This product requires certification to purchase.

5/8 in. Flare x Solder Brass Union

You last purchased this on
 
Mueller Industries

5/8 in. Flare x Solder Brass Union

  • Fast #
  • Part #MUEA02258
  • Item #2229754
  • Manufacturer Part #A 02258
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Industries

5/8 in. Flare x Solder Brass Union

  • Fast #
  • Part #MUEA02258
  • Item #2229754
  • Manufacturer Part #A 02258
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flare
End Connection 2:
Solder
End Connections:
Flare x Solder
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight, Union
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
700 psi
Weight:
0.155 lb