5/8 x 3/4 in. Copper Male Adapter
5/8 x 3/4 in. Copper Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 10000All Sizes
Product Details
Product Details
- For use in above ground potable water supply systems
- Constructed of high-grade copper or bronze materials
- Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50 and B1.20.1
- Wrot fittings meet NSF 61G
- Made in the USA
Specifications
- ASME:
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
- Clean Bagged:
- No
- Diameter - Outside:
- 3/4 in
- End Connection 1:
- Female Solder
- End Connection 2:
- MPT
- End Connections:
- Female Solder x MPT
- FM Approved:
- No
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Male Adapter
- Length:
- 1-16/25
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi