1-1/8 in. Brass Full Port Sweat Ball Valve
Cyclemaster® 1-1/8 in. Brass Full Port Sweat Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Design pressure (DP)/maximum abnormal pressure (MAP) - up to 775 psig, 53 bar
- Continuous operating temperature (COT): ?40 Deg F/300 Deg F, ?40 Deg C/149 Deg C
- Contact factory or visit website for compatibility with CFC, HCFC, HFC and HFO refrigerants and oils
- Full port construction to match line size ID
- Internally equalized ball design
- Rupture?proof encapsulated stem
- Bi?directional flow
- MCM seal technology
- UL/cUL listed, conforms to EU pressure equipment directive and UK pressure equipment regulation, CRN 0C1241.9C
Specifications
- Collection:
- Cyclemaster®
- Color Finish Name:
- Brass
- Depth:
- 8-21/50 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 3-3/20 in
- IAPMO Listed:
- No
- Length:
- 8-21/50 in
- Material:
- Brass
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Low:
- 0
- Pressure - Maximum:
- 775 psi
- Recommended Valve Application:
- HVAC
- Temperature Range:
- -40 to 300 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- Standard
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/8 in
- Valve Stem:
- Rupture?Proof
- Valve Type:
- Ball Valve
- Weight:
- 1.66 lb
- Width:
- 3-3/20 in