5/8 in. Brass Full Port Sweat Ball Valve
Cyclemaster® 5/8 in. Brass Full Port Sweat Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- UL/cUL listed, CE certified
- Compatible with all CFC, HCFC and HFC refrigerants and oils
- Working temperature range -40° F to 300° F
- Maximum working pressure 700 psig
- Full port construction to match line size ID
- Internally equalized ball design
- Rupture?proof encapsulated stem
- Bi?directional flow
- MCM seal technology
Specifications
- Application:
- Oil, Refrigerant
- Collection:
- Cyclemaster®
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fits Pipe Size:
- 5/8 in
- Length:
- 6-7/20 in
- Material:
- Brass
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 775 psig
- Product Type:
- Access Port, Ball Valve
- UL Listed:
- Yes
- Valve Size:
- 5/8 in
- Valve Type:
- Ball Valve
- Weight:
- 0.54 lb
- Width:
- 2-23/100 in