Cyclemaster®
Frequently Purchased Together
Product Details
Product Details
- Size 1/2"
- With access port
- Design pressure (DP) / maximum abnormal pressure (MAP): Up to 775 psig, 53 bar
- Continuous operating temperature (COT): ?40° F/300° F, ?40° C/149° C
- Contact factory or visit website for compatibility with CFC, HCFC, HFC and HFO refrigerants and oils
- Full port construction to match line size ID
- Internally equalized ball design
- Rupture?proof encapsulated stem
- Bi?directional flow
- MCM seal technology
Documents
Specifications
- Application:
- Oil, Refrigerant
- Collection:
- Cyclemaster®
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fits Pipe Size:
- 1/2 in
- Length:
- 6-7/20 in
- Material:
- Brass
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 775 psig
- Product Type:
- Access Port, Ball Valve
- UL Listed:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.53 lb
- Width:
- 2-23/100 in