Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to refrigeration fitting standards SAE J5 13, military standards MS-35867 through MS35873 inclusive, MS-35919, MS35926 and MS-16993
- Recommended maximum working pressure (PS) - 700 psig, 48 bar
Documents
Specifications
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Nut
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi