1/2 in. Press x FPT Copper Dielectric Union
Streamline® PRS™ 1/2 in. Press x FPT Copper Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2700-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2 in - 4 in.
- Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2 in to 4 in) and soft copper tube (1/2 in to 1-1/4 in).
- Operating pressure: 300 psi
- Operating temperature range: -20° F to 250° F
- SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
- Anti-creep protection during installation and service
- For use in above and below ground applications as allowed by local code.
- Environmentally friendly system
- Compatible with most common pressing tools and jaws in the market
- Includes a 50-year limited warranty against defects in material and workmanship
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-88
- Clean Bagged:
- No
- Collection:
- Streamline® PRS™
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Dielectric Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-12/25 in
- Material:
- Copper, Steel
- Material Type:
- C12200
- Maximum Temperature:
- 250
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- UL Listed:
- No