This product requires certification to purchase.

1 x 1 in. 600# Screwed NPT Stainless Steel Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

1 x 1 in. 600# Screwed NPT Stainless Steel Wye Strainer

  • Fast #
  • Part #M581SS125G
  • Item #1687348
  • Manufacturer Part #M6716637
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Steam Specialty

1 x 1 in. 600# Screwed NPT Stainless Steel Wye Strainer

  • Fast #
  • Part #M581SS125G
  • Item #1687348
  • Manufacturer Part #M6716637
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-216, ASTM A-240
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Sizes:
1 in
Length:
4-9/16 in
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
100
Pressure - Maximum:
1480 psi
Pressure Class:
600#
Recommended Valve Application:
Water
Strainer Type:
Wye
Valve Size:
1 in
Width:
3-1/8 in