6 x 6 in. Cast Iron 125# Flanged Wye Strainer
6 x 6 in. Cast Iron 125# Flanged Wye Strainer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cast iron
- Bolted cover
- 0.125 Perf screen
- Class 125
Specifications
- ASTM:
- ASTM A-126 Class B
- BAA Compliant:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 6 in
- Height:
- 19 in
- Material:
- Iron
- Maximum Temperature:
- 150
- Perforation Size:
- 1/8 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- Valve Body Material:
- Iron
- Valve Body Style:
- Y Pattern
- Valve Size:
- 6 in
- Width:
- 11 in