1 Cast Iron 125# Thread Perforated Duplex STRT
791FA Series 1 Cast Iron 125# Thread Perforated Duplex STRT
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two baskets
- Cast iron
- Threaded end
- .062 Perf screen
Specifications
- BAA Compliant:
- No
- Collection:
- 791FA Series
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Sizes:
- 1 in
- Height:
- 8-4/5 in
- Material:
- Cast Iron
- Maximum Temperature:
- 250
- Perforation Size:
- 1/16 in
- Pressure Class:
- 125#
- Strainer Type:
- Basket
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Basket
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Width:
- 10-1/5 in