This product requires certification to purchase.

2-1/2 x 2-1/2 in. 250# Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model 11M 2-1/2 x 2-1/2 in. 250# Wye Strainer

  • Fast #
  • Part #M11MCIL
  • Item #26752
  • Manufacturer Part #M6701553
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 11M 2-1/2 x 2-1/2 in. 250# Wye Strainer

  • Fast #
  • Part #M11MCIL
  • Item #26752
  • Manufacturer Part #M6701553
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 62
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast iron
  • Screwed cap
  • 0.062 perf screen
  • Class 250
  • Machined seats in both body and cap align and lock the screen in place to stop sediment bypass
  • Sizes 1/4 in. - 4 in. (6 - 100 mm)
  • 304 stainless steel screen
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
BAA Compliant:
No
Collection:
Model 11M
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Sizes:
2-1/2 in
Height:
8-3/10 in
Length:
9-1/4 in
Material:
Cast Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
400
Origin:
Domestic
Perforation Size:
1/16 in
Pressure - High:
250, 400
Pressure - Maximum:
400 psi
Pressure Class:
250#, 400#
Recommended Valve Application:
Gas, Oil, Steam, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Y Pattern
Width:
4-3/5 in