This product requires certification to purchase.

2 in. Cast Iron 250# Thread 100 Mesh Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model 11M 2 in. Cast Iron 250# Thread 100 Mesh Wye Strainer

  • Fast #
  • Part #M11MSS100K
  • Item #1350444
  • Manufacturer Part #M6709869
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 11M 2 in. Cast Iron 250# Thread 100 Mesh Wye Strainer

  • Fast #
  • Part #M11MSS100K
  • Item #1350444
  • Manufacturer Part #M6709869
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 139
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cast iron
  • Screwed cap
  • 100 mesh screen
  • Class 250
  • Machined seats in both body and cap align and lock the screen in place to stop sediment bypass
  • Sizes 1/4 in. - 4 in. (6 - 100 mm)
  • 304 stainless steel screen
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
BAA Compliant:
No
Collection:
Model 11M
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Sizes:
2 in
Height:
6-7/10 in
Length:
7 in
Material:
Cast Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
400
Mesh Size:
100
Origin:
Domestic
Pressure - High:
250, 400
Pressure Class:
250#, 400#
Recommended Valve Application:
Gas, Oil, Steam, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Y Pattern
Width:
3-4/5 in