This product requires certification to purchase.

2 in. Cast Iron FNPT 20 Mesh Wye Valve Stainer

You last purchased this on
 
Mueller Steam Specialty

Model 11M 2 in. Cast Iron FNPT 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #M11MLSS40K
  • Item #1303058
  • Manufacturer Part #M6709866
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 11M 2 in. Cast Iron FNPT 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #M11MLSS40K
  • Item #1303058
  • Manufacturer Part #M6709866
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Machined seats in both body and cap align and lock the screen in place to stop sediment bypass
  • Sizes 1?4 in. - 4 in. (6 – 100 mm)
  • Cast iron body and 304 stainless steel screen
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Grade B
Collection:
Model 11M
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Sizes:
2 in
Length:
7 in
Material:
Cast Iron, Stainless Steel
Material Type:
304
Mesh Size:
20
Origin:
Domestic
Pressure - High:
250, 400
Pressure Class:
250#, 400#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye