Wye 3/4 in. Cast Iron NPT 20 Mesh Valve Strainer
Model 11M Wye 3/4 in. Cast Iron NPT 20 Mesh Valve Strainer
Frequently Purchased Together
Product Details
Product Details
- Machined seats in both body and cap lock the screen in place to stop sediment bypass
- Sizes 1/4 in – 4 in (6 – 100 mm)
- Cast Iron body and 304 stainless steel screen
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
Specifications
- ASTM:
- ASTM A-126 Class B
- BAA Compliant:
- No
- Collection:
- Model 11M
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 3/4 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304, A126
- Mesh Size:
- 20
- Origin:
- Domestic
- Pressure - High:
- 250, 400
- Pressure Class:
- 250#, 400#
- Recommended Valve Application:
- Gas, Oil, Pumps, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Type:
- Y-Strainer