This product requires certification to purchase.

1-1/2 in. Cast Iron Flanged End Basket Type Strainer

You last purchased this on
 
Mueller Steam Specialty

Model 125 1-1/2 in. Cast Iron Flanged End Basket Type Strainer

  • Fast #
  • Part #M125CIJ
  • Item #1197481
  • Manufacturer Part #M6700704
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 125 1-1/2 in. Cast Iron Flanged End Basket Type Strainer

  • Fast #
  • Part #M125CIJ
  • Item #1197481
  • Manufacturer Part #M6700704
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 0.062 perf screen
  • Cast iron
  • Threaded
  • Class 125
  • Designed for large capacity straining and ease of maintenance
  • Cover is secured with quick-opening knobs to minimize service time
  • O-ring seals on both the cover and baskets can usually be re-used after service, no need to clean gasket residue and replace costly gaskets
  • Machined basket seat eliminates particle bypass
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
BAA Compliant:
No
Collection:
Model 125
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Sizes:
1-1/2 in
Height:
9-1/2 in
Length:
6-5/16 in
Material:
Cast Iron, Rubber, Stainless Steel
Material Type:
Buna-N, 304
Maximum Temperature:
300
Origin:
Domestic
Perforation Size:
1/16 in
Pressure - High:
200
Pressure Class:
125#, 165#, 200#
Recommended Valve Application:
Gas, Oil, Steam, Water
Strainer Type:
Basket
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Basket
Width:
3-1/2 in