This product requires certification to purchase.

1-1/4 in. 150# Bronze Thread 20 Mesh Wye Strainer

This product has been replaced by

Mueller Steam Specialty 2-1/2 in. Cast Bronze Threaded Valve Strainer
Mueller Steam Specialty 1-1/4 in. Bronze 150# Thread Mesh Wye Strainer
Manufacturer Part #M6743770
You last purchased this on
 
Mueller Steam Specialty

Model 351M 1-1/4 in. 150# Bronze Thread 20 Mesh Wye Strainer

  • Fast #
  • Part #M351MH
  • Item #27595
  • Manufacturer Part #01.25-351M
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Mueller Steam Specialty 2-1/2 in. Cast Bronze Threaded Valve Strainer
Mueller Steam Specialty 1-1/4 in. Bronze 150# Thread Mesh Wye Strainer
Manufacturer Part #M6743770
Mueller Steam Specialty

Model 351M 1-1/4 in. 150# Bronze Thread 20 Mesh Wye Strainer

  • Fast #
  • Part #M351MH
  • Item #27595
  • Manufacturer Part #01.25-351M
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • End connection: Threaded
  • Valve body material: Bronze
  • Mesh size: 20
  • Pressure class: 150#
  • Requires Certification

Specifications

ASTM:
ASTM B-62
Collection:
Model 351M
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Sizes:
1-1/4 in
Material:
Cast Bronze
Maximum Temperature:
150
Mesh Size:
20
Pressure - Maximum:
200 psi
Pressure Class:
150#
Strainer Type:
Wye