3/4 in. 150# Bronze Thread 20 Mesh Wye Strainer
This product has been replaced by
Manufacturer Part #M6743768
Model 351M 3/4 in. 150# Bronze Thread 20 Mesh Wye Strainer
Product Details
Product Details
- End connection: Threaded
- Valve body material: Bronze
- Mesh size: 20
- Pressure class: 150#
Specifications
- ASTM:
- ASTM B-62
- Collection:
- Model 351M
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Sizes:
- 3/4 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Strainer Type:
- Wye