This product requires certification to purchase.

Wye 1-1/2 in. Carbon Steel Socket Weld Mesh Size Valve Strainer

You last purchased this on
 
Mueller Steam Specialty

Model 582 Wye 1-1/2 in. Carbon Steel Socket Weld Mesh Size Valve Strainer

  • Fast #
  • Part #M582CSNJ
  • Item #1687359
  • Manufacturer Part #M6727144
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 582 Wye 1-1/2 in. Carbon Steel Socket Weld Mesh Size Valve Strainer

  • Fast #
  • Part #M582CSNJ
  • Item #1687359
  • Manufacturer Part #M6727144
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Y pattern
  • WCB
  • Threaded ends
  • 0.062 perf screen
  • Sizes 1/4 in. - 2 in. (6 - 50 mm)
  • Cast carbon steel body and 304 stainless steel screen that is locked securely in place to stop sediment bypass
  • Machined seats in body and cap lock the screen in place to prevent sediment bypass and facilitate accurate reseating after servicing
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Requires Certification

Specifications

ASTM:
ASTM A-216 Grade WCB
BAA Compliant:
No
Collection:
Model 582
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Sizes:
1-1/2 in
Height:
3 in
Length:
5-9/16 in
Material:
Carbon Steel, Stainless Steel
Material Type:
304
Maximum Temperature:
750
Origin:
Global
Perforation Size:
1/16 in
Pressure - High:
600, 1480
Pressure - Maximum:
1480 psi
Pressure Class:
600#, 1015#, 1480#
Recommended Valve Application:
Gas, Oil, Steam, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Y Pattern
Width:
6-3/10 in