Wye 4 in. Cast Iron Flanged 0.062 Mesh Valve Strainer
Model 752 Wye 4 in. Cast Iron Flanged 0.062 Mesh Valve Strainer
Frequently Purchased Together
Product Details
Product Details
- Cast Iron body and 304 Stainless Steel screen
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Tapered seats in both the body and cover flange retain screen and prevent particle bypass
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B
- BAA Compliant:
- No
- Collection:
- Model 752
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 4 in
- Length:
- 15-5/8 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304, A126
- Mesh Size:
- 0.062
- Perforation Size:
- 1/22 in
- Pressure - High:
- 250, 500
- Pressure Class:
- 250#
- Recommended Valve Application:
- Pumps, Steam
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Type:
- Y-Strainer