12 in. 125# IMP Cast Iron Flanged Wye Strainer
Model 758 12 in. 125# IMP Cast Iron Flanged Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Machined seats in body and cap retain and secure the screen
- Body and cap sealed by spiral wound graphite-filled gasket, creating a superior seal to other styles with only threaded caps
- Caps are supplied with standard NPT blow off connection
- Large open screen area for maximum flow
- Stainless steel perforated screen
- Cast Iron body and 304 stainless steel screen
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Tapered seats in both the body and cover flange retain screen and prevent particle bypass
- Sizes 3/4 in. - 24 in. (20 - 600 mm)
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- Model 758
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 12 in
- Length:
- 29-7/8 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- Mesh Size:
- 0.062
- Origin:
- Global
- Perforation Size:
- 1/8 in
- Pressure - High:
- 125, 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye