This product requires certification to purchase.

4 in. Imp Cast Iron 125# Flanged Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model 758 4 in. Imp Cast Iron 125# Flanged Wye Strainer

  • Fast #
  • Part #M758NP
  • Item #1687347
  • Manufacturer Part #M6706958
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 758 4 in. Imp Cast Iron 125# Flanged Wye Strainer

  • Fast #
  • Part #M758NP
  • Item #1687347
  • Manufacturer Part #M6706958
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast iron
  • Bolted cover
  • 0.062 perf screen
  • Class 125
  • 304 stainless steel screen
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Tapered seats in both the body and cover flange retain screen and prevent particle bypass
  • Sizes 3/4 in. - 24 in. (20 - 600 mm)
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
BAA Compliant:
No
Collection:
Model 758
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
4 in
Height:
12-4/5 in
Length:
12-1/8 in
Material:
Cast Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
450
Origin:
Global
Perforation Size:
1/16 in
Pressure - High:
125, 200
Pressure - Maximum:
200 psi
Pressure Class:
125#, 200#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Y Pattern
Width:
9 in