4 in. Cast Iron 125# Flanged .062 Perforated Wye Strainer
Model 758 4 in. Cast Iron 125# Flanged .062 Perforated Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cast iron
- Bolted cover
- 0.062 perf screen
- Class 125
- 304 stainless steel screen
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Tapered seats in both the body and cover flange retain screen and prevent particle bypass
- Sizes 3/4 in. - 24 in. (20 - 600 mm)
Specifications
- ASTM:
- ASTM A-126 Class B
- BAA Compliant:
- No
- Collection:
- Model 758
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 4 in
- Height:
- 8-1/4 in
- Length:
- 12-1/8 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Origin:
- Domestic
- Perforation Size:
- 1/16 in
- Pressure - High:
- 125, 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Y Pattern
- Width:
- 9 in