This product requires certification to purchase.

2 in. Carbon Steel 150# Flange Perforated Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model 781 2 in. Carbon Steel 150# Flange Perforated Wye Strainer

  • Fast #
  • Part #M781CSK
  • Item #309598
  • Manufacturer Part #M6701495
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 781 2 in. Carbon Steel 150# Flange Perforated Wye Strainer

  • Fast #
  • Part #M781CSK
  • Item #309598
  • Manufacturer Part #M6701495
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WCB CS
  • Bolted cover
  • 0.062 perf screen
  • Class 150
  • Cast carbon steel, carbon-moly, or chrome-moly body and heavy-gauge 304 stainless steel screen that is locked securely in place to stop sediment bypass
  • Sizes 1/2 in. - 24 in. (15 - 600 mm)
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Designed for high pressure and high temperature services
  • Requires Certification

Specifications

ASTM:
ASTM A-216 Grade WCB
BAA Compliant:
No
Collection:
Model 781
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
2 in
Height:
8-3/10 in
Length:
7-7/8 in
Material:
Cast Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
565
Origin:
Domestic
Perforation Size:
1/16 in
Pressure - High:
150, 285
Pressure - Maximum:
285 psi
Pressure Class:
150#, 285#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Y Pattern
Width:
6-9/50 in