1-1/2 in. Bronze 150# Thread Mesh Wye Strainer
Model LF351 1-1/2 in. Bronze 150# Thread Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lead free bronze
- Threaded cap
- 20 Mesh screen
- Class 125
- Sizes 1/4 in. - 3 in. (6 - 80 mm)
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Lead free bronze body and 304 stainless steel screen that is securely seated to eliminate sediment bypass
- Lead free construction complies with lead free installation requirements
Specifications
- ASTM:
- ASTM C-87800
- BAA Compliant:
- No
- Collection:
- Model LF351
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1-1/2 in
- Height:
- 5-2/5 in
- Length:
- 4-15/16 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 350
- Mesh Size:
- 20
- NSF:
- NSF 372, NSF 61
- Origin:
- Domestic
- Pressure - High:
- 150, 200
- Pressure Class:
- 125#, 150#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Width:
- 3 in