This product requires certification to purchase.

1/2 in. Bronze 300# Thread Mesh Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model LF352 1/2 in. Bronze 300# Thread Mesh Wye Strainer

  • Fast #
  • Part #MLF352MD
  • Item #3930178
  • Manufacturer Part #M6732313
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model LF352 1/2 in. Bronze 300# Thread Mesh Wye Strainer

  • Fast #
  • Part #MLF352MD
  • Item #3930178
  • Manufacturer Part #M6732313
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free bronze
  • Threaded cap
  • 20 Mesh screen
  • Class 250
  • Sizes 3/8 in. - 3 in. (10 - 80 mm)
  • Lead free brass body and cap and 304 stainless steel screen
  • Special flared screen opening on upstream end to provides unrestricted flow through the strainer
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Requires Certification

Specifications

ASTM:
ASTM C-87800
BAA Compliant:
No
Collection:
Model LF352
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Sizes:
1/2 in
Height:
3 in
Length:
2-3/4 in
Material:
Bronze, Stainless Steel
Material Type:
304
Maximum Temperature:
350
Mesh Size:
20
NSF:
NSF 372, NSF 61
Origin:
Domestic
Pressure - High:
300, 400
Pressure Class:
250#, 300#, 400#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Width:
1-3/10 in