1/4 in. Bronze FNPT 20 Mesh Wye Valve Stainer
Model LF352 1/4 in. Bronze FNPT 20 Mesh Wye Valve Stainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sizes 1?4 in. – 3 in. (6 – 80 mm)
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Lead free bronze body and 304 stainless steel screen that is securely seated to eliminate sediment bypass
- Lead free construction complies with lead free installation requirements
-
Lead Law Compliant, Not Certified
Specifications
- Collection:
- Model LF352
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 1/4 in
- Length:
- 2-3/4 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- NSF:
- NSF 372, NSF 61
- Origin:
- Domestic
- Pressure - High:
- 300, 400
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 300#, 400#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- Width:
- 2-1/16 in