2-1/2 in. Bronze 300# Thread Mesh Wye Strainer
Model LF352 2-1/2 in. Bronze 300# Thread Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead free bronze
- Threaded cap
- 0.062 perf screen
- Class 250
- Sizes 3/8 in. - 3 in. (10 - 80 mm)
- Lead free brass body and cap and 304 stainless steel screen
- Special flared screen opening on upstream end to provides unrestricted flow through the strainer
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
Specifications
- ASTM:
- ASTM C-87800
- BAA Compliant:
- No
- Collection:
- Model LF352
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 2-1/2 in
- Height:
- 8-4/5 in
- Length:
- 8-1/4 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 350
- NSF:
- NSF 372, NSF 61
- Origin:
- Domestic
- Perforation Size:
- 1/16 in
- Pressure - High:
- 300, 400
- Pressure Class:
- 250#, 300#, 400#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Width:
- 5-3/5 in