This product requires certification to purchase.

1-1/2 in. Operating Wrench

You last purchased this on
 
Mueller Company

1-1/2 in. Operating Wrench

  • Fast #
  • Part #MA311
  • Item #150097
  • Manufacturer Part #A-311
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1-1/2 in. Operating Wrench

  • Fast #
  • Part #MA311
  • Item #150097
  • Manufacturer Part #A-311
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Operates nozzle caps, pin and lug type hose couplings, hydrant operating nut, and hold down nut
  • Requires Certification

Documents


Specifications

Adjustable:
No
Brand Model Compatibility:
Super Centurion® 200, 250
Material:
Steel
Number of Tools Included:
1
Socket Size:
1-1/2 in
Tool Type:
Hydrant Operating Wrench