10 x 10 x 6 in. Barbed Sewer SDR 35 PVC Wye for C900 Pipe
10 x 10 x 6 in. Barbed Sewer SDR 35 PVC Wye for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
- Cast Iron Outside Diameter
Specifications
- ASTM:
- ASTM D-3034
- Clean Bagged:
- No
- Color Finish Name:
- Blue
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connection 3:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 10 in x 10 in x 6 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- DR 18