10 X 4 PVC Sewer C900 Gasket X Gasket X Gasket Tee
10 X 4 PVC Sewer C900 Gasket X Gasket X Gasket Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 10 in x 4 in
- Material:
- Plastic
- Material Type:
- PVC