24 in. Gasket SDR 35 PVC Cross
24 in. Gasket SDR 35 PVC Cross
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Trench Tough Gasketed Crosses Provide A Secure, Water-tight Connection For Four Pipes In A Sewer System.
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof at 5° joint deflection and 5% ring deflection
- Engineered for strength exceeding ASTM requirements by over 25%
- Typically half the weight of fabricated fittings
- Corrosion resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
Specifications
- Application:
- Wastewater, Stormwater, Industrial Waste
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 8 in
- Fitting Size 4:
- 8 in
- Fitting Sizes:
- 24 in x 24 in x 8 in x 8 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- SDR 35