This product requires certification to purchase.

4 in. Barbed CIOD SDR 18 PVC Sewer Wye

You last purchased this on
 
Multi-Fittings Corporation

4 in. Barbed CIOD SDR 18 PVC Sewer Wye

Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Barbed CIOD SDR 18 PVC Sewer Wye

  • Fast #
  • Part #M274007
  • Item #7190682
  • Manufacturer Part #274007
4 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Injection Molded
  • White In Color Molded
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Ciod Sewer Fitting
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Matte Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4000 psi
Schedule Class:
SDR 18



Customers Also Bought
1–6 of 18 items
Part #MUL274010
Item #7190673
4 out of 5 Customer Rating
Requires Certification
Part #MUL040290
Item #8702360
5 out of 5 Customer Rating
Requires Certification
Part #MUL340728
Item #8702340
3.1 out of 5 Customer Rating
Requires Certification
Part #MUL067374
Item #248784
3.2 out of 5 Customer Rating
Requires Certification
Part #MUL063298
Item #47694
3.1 out of 5 Customer Rating
Requires Certification
Part #MUL063404
Item #45080
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL274012
Item #7190674
4.1 out of 5 Customer Rating
Requires Certification
Part #MUL043788
Item #1346133
3.8 out of 5 Customer Rating
Requires Certification
Part #MUL274008
Item #7190685
3.3 out of 5 Customer Rating
Requires Certification
Part #MUL040199
Item #8702316
3.4 out of 5 Customer Rating
Requires Certification
Part #MUL040210
Item #8702350
4.2 out of 5 Customer Rating
Requires Certification
Part #MUL58213
Item #7586061
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing