4 in. Bell End x Spigot Sewer Straight PVC 22-1/2 Degree Elbow for C900 Pipe
4 in. Bell End x Spigot Sewer Straight PVC 22-1/2 Degree Elbow for C900 Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
- Cast Iron Outside Diameter
Specifications
- Application:
- Sewer, Non-pressure
- Clean Bagged:
- No
- Color Finish Name:
- Blue
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- DR 18