This product requires certification to purchase.

4 in. Gasket PVC Sewer Adapter

You last purchased this on
 
Multi-Fittings Corporation

4 in. Gasket PVC Sewer Adapter

  • Fast #
  • Part #MUL532589
  • Item #7190663
  • Manufacturer Part #532589
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Gasket PVC Sewer Adapter

  • Fast #
  • Part #MUL532589
  • Item #7190663
  • Manufacturer Part #532589
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • White In Color
  • Molded In 4 In - 8 In Configurations
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Requires Certification

Specifications

Application:
Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Adapter
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Schedule Class:
SDR 18